Motion
86375 FASTENER SJ3418FR LOOP FLAME RESIS S030 BLACK 1-1/2"X50YD 0.15"ENG TH

3M
86375 FASTENER SJ3418FR LOOP FLAME RESIS S030 BLACK 1-1/2"X50YD 0.15"ENG TH

3M™ Flame Resistant Loop Fastener SJ3418FR, Black, 1 1/2 in x 50 yd, 8 per case
MI ITEM #03165946
MFR #86375 FASTENER SJ3418FR LOOP FLAME RESIS S030 BLACK 1-1/2"X50YD 0.15"ENG TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86375 FASTENER SJ3418FR LOOP FLAME RESIS S030 BLACK 1-1/2"X50YD 0.15"ENG TH

3M™ Flame Resistant Loop Fastener SJ3418FR, Black, 1 1/2 in x 50 yd, 8 per case
MI ITEM #03165946
MFR #86375 FASTENER SJ3418FR LOOP FLAME RESIS S030 BLACK 1-1/2"X50YD 0.15"ENG TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86375 FASTENER SJ3418FR LOOP FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 200°F (93°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    1-1/2 in
  • Length
    50 yd
  • Flame Retardant
    Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +220 °F
  • Manufacturer Stock Number
    70070428860
  • Manufacturer Upc Number
    00021200863752
  • UPC_NO
    00021200863752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text