Motion
86377 FASTENER SJ3572 HOOK BLACK 2"X50YD 0.15"ENG THICK

3M
86377 FASTENER SJ3572 HOOK BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, Black, 2 in x 50 yd, 2 per case
Mi Item #03165948
MFR #86377 FASTENER SJ3572 HOOK BLACK 2"X50YD 0.15"ENG THICK
Price$823.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86377 FASTENER SJ3572 HOOK BLACK 2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, Black, 2 in x 50 yd, 2 per case
Mi Item #03165948
MFR #86377 FASTENER SJ3572 HOOK BLACK 2"X50YD 0.15"ENG THICK

Mfr description
86377 FASTENER SJ3572 HOOK BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.73/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70070429009
  • Manufacturer Upc Number
    00021200863776
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200863776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)