Motion
86383 FASTENER SJ3526N HOOK S030 BLACK 1-1/2"X50YD 0.15"ENG THICK

3M
86383 FASTENER SJ3526N HOOK S030 BLACK 1-1/2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Black, 1 1/2 in x 50 yd, 2 per case
MI ITEM #03165952
MFR #86383 FASTENER SJ3526N HOOK S030 BLACK 1-1/2"X50YD 0.15"ENG THICK
List Price$600.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86383 FASTENER SJ3526N HOOK S030 BLACK 1-1/2"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3526N, Black, 1 1/2 in x 50 yd, 2 per case
MI ITEM #03165952
MFR #86383 FASTENER SJ3526N HOOK S030 BLACK 1-1/2"X50YD 0.15"ENG THICK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$600.76/each for your price

Overview

Mfr description
86383 FASTENER SJ3526N HOOK S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    1-1/2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070969814
  • Manufacturer Upc Number
    00021200863837
  • UPC_NO
    00021200863837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text