Motion
86405 FASTENER SJ3527N LOOP WHITE 3/4"X50YD 0.15"ENG THICK

3M
86405 FASTENER SJ3527N LOOP WHITE 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3527N, White, 3/4 in x 50 yd, 4 per case
MI ITEM #03165955
MFR #86405 FASTENER SJ3527N LOOP WHITE 3/4"X50YD 0.15"ENG THICK
List Price$318.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86405 FASTENER SJ3527N LOOP WHITE 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3527N, White, 3/4 in x 50 yd, 4 per case
MI ITEM #03165955
MFR #86405 FASTENER SJ3527N LOOP WHITE 3/4"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.40/each for your price

Overview

Mfr description
86405 FASTENER SJ3527N LOOP WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    3/4 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    White
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070969723
  • Manufacturer Upc Number
    00021200864056
  • UPC_NO
    00021200864056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought