Motion
86451 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 2"X50YD 0.23"(5.8 MM)

3M
86451 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 2"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 2 in x 50 yd, Type 400, 1 per case
MI ITEM #03165959
MFR #86451 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 2"X50YD 0.23"(5.8 MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86451 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 2"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 2 in x 50 yd, Type 400, 1 per case
MI ITEM #03165959
MFR #86451 DUAL LOCK RECLOSABLE FASTENER SJ3541 400 BLACK 2"X50YD 0.23"(5.8 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86451 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Width
    2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070430007
  • Manufacturer Upc Number
    00021200864513
  • UPC_NO
    00021200864513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text