Specifications
Dimensions
- Length50 yd
- Width3/4 in
Details
- ColorWhite
- Flame RetardantNot Flame Retardant
- FormatRoll
- Hook TypeHook Only
- Manufacturer Stock Number70070969160
- Manufacturer Upc Number00021200864544
- Max Operating Temperature+120 °F
- UPC_NO00021200864544