Motion
86512 SCOTCH BOX SEALING TAPE DISPENSER H192 2"

3M
86512 SCOTCH BOX SEALING TAPE DISPENSER H192 2"

Scotch® Box Sealing Tape Dispenser H192, 2 in, 6 per case
MI ITEM #03165964
MFR #86512 SCOTCH BOX SEALING TAPE DISPENSER H192 2"
Price$112.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86512 SCOTCH BOX SEALING TAPE DISPENSER H192 2"

Scotch® Box Sealing Tape Dispenser H192, 2 in, 6 per case
MI ITEM #03165964
MFR #86512 SCOTCH BOX SEALING TAPE DISPENSER H192 2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.76/each

Specifications

Dimensions

  • Max Tape Core Diameter
    2 in
  • Maximum Tape Width
    2 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200865121
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200865121

Overview

Mfr description
86512 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hand control for tighter, more precise seals
  • Design allows easy one-hand operation
  • Dispenses box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core
  • High-impact gray plastic construction
  • For carton sealing, box sealing, combining, reinforcing, and bundling operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought