Motion
86607 SCOTCH BOX SEALING TAPE MANUAL DEFINITE LENGTH DISPENSER M900 4"

3M
86607 SCOTCH BOX SEALING TAPE MANUAL DEFINITE LENGTH DISPENSER M900 4"

Scotch® Box Sealing Tape Manual Definite Length Dispenser M900, 4 in, 1 per case
MI ITEM #03165970
MFR #86607 SCOTCH BOX SEALING TAPE MANUAL DEFINITE LENGTH DISPENSER M900 4"
Price$2,509.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86607 SCOTCH BOX SEALING TAPE MANUAL DEFINITE LENGTH DISPENSER M900 4"

Scotch® Box Sealing Tape Manual Definite Length Dispenser M900, 4 in, 1 per case
MI ITEM #03165970
MFR #86607 SCOTCH BOX SEALING TAPE MANUAL DEFINITE LENGTH DISPENSER M900 4"

Mfr description
86607 SCOTCH BOX SEALING TAPE MANUAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable metal dispenser stands up to wear and tear
  • Dispenses film box sealing tapes up to 4" (96 mm) in width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,509.25/each

Specifications

Dimensions

  • Maximum Tape Width
    4 in

Details

  • Color
    Brown
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200866074
  • Material
    Metal
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Tabletop
  • UPC_NO
    00021200866074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)