Motion
87292 FASTENER SJ3572 HOOK S001 WHITE 1"X50YD 0.15"ENG THICK

3M
87292 FASTENER SJ3572 HOOK S001 WHITE 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, White, 1 in x 50 yd, 3 per case
MI ITEM #03165980
MFR #87292 FASTENER SJ3572 HOOK S001 WHITE 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87292 FASTENER SJ3572 HOOK S001 WHITE 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3572, White, 1 in x 50 yd, 3 per case
MI ITEM #03165980
MFR #87292 FASTENER SJ3572 HOOK S001 WHITE 1"X50YD 0.15"ENG THICK

Mfr description
87292 FASTENER SJ3572 HOOK S001 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    White
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70070457745
  • Manufacturer Upc Number
    00021200872921
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200872921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)