Motion
87349 FASTENER SJ3523 LOOP PLAST RESIS S001 WHITE 1"X50YD 3.1 MM ENG THICK

3M
87349 FASTENER SJ3523 LOOP PLAST RESIS S001 WHITE 1"X50YD 3.1 MM ENG THICK

3M™ Plasticizer Resistant Loop Fastener SJ3523, White, 1 in x 50 yd, 3 per case
MI ITEM #03165984
MFR #87349 FASTENER SJ3523 LOOP PLAST RESIS S001 WHITE 1"X50YD 3.1 MM ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87349 FASTENER SJ3523 LOOP PLAST RESIS S001 WHITE 1"X50YD 3.1 MM ENG THICK

3M™ Plasticizer Resistant Loop Fastener SJ3523, White, 1 in x 50 yd, 3 per case
MI ITEM #03165984
MFR #87349 FASTENER SJ3523 LOOP PLAST RESIS S001 WHITE 1"X50YD 3.1 MM ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87349 FASTENER SJ3523 LOOP PLAST RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • Plasticizer resistant acrylic-based adhesive offers great shear strength and bonds to a variety of substrates, especially flexible vinyls
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Good for either indoor or outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    1 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    White
  • Max Operating Temperature
    +158 °F
  • Manufacturer Stock Number
    70070458404
  • Manufacturer Upc Number
    00021200873492
  • UPC_NO
    00021200873492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought