Motion
87385 FASTENER SJ3571 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M
87385 FASTENER SJ3571 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3571, Black, 3/4 in x 50 yd, 4 per case
MI ITEM #03165994
MFR #87385 FASTENER SJ3571 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87385 FASTENER SJ3571 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3571, Black, 3/4 in x 50 yd, 4 per case
MI ITEM #03165994
MFR #87385 FASTENER SJ3571 LOOP S030 BLACK 3/4"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87385 FASTENER SJ3571 LOOP S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • High performance acrylic-based adhesive offers excellent shear strength, chemical and solvent resistance, and bonds to a variety of substrates
  • Alternative solution to zippers, screws, snaps and more
  • Features excellent temperature resistance of 200°F (93°C)
  • Good for either indoor or outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    3/4 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070458917
  • Manufacturer Upc Number
    00021200873850
  • UPC_NO
    00021200873850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought