Motion
88227 SCOTCH BI-DIRECTIONAL FILAMENT TAPE 8959 CLEAR 25 MM X 50 M

3M
88227 SCOTCH BI-DIRECTIONAL FILAMENT TAPE 8959 CLEAR 25 MM X 50 M

Scotch® Bi-Directional Filament Tape 8959, Clear, 25 mm x 50 m, 5.7 mil, 36 rolls per case
MI ITEM #03166030
MFR #88227 SCOTCH BI-DIRECTIONAL FILAMENT TAPE 8959 CLEAR 25 MM X 50 M
List Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88227 SCOTCH BI-DIRECTIONAL FILAMENT TAPE 8959 CLEAR 25 MM X 50 M

Scotch® Bi-Directional Filament Tape 8959, Clear, 25 mm x 50 m, 5.7 mil, 36 rolls per case
MI ITEM #03166030
MFR #88227 SCOTCH BI-DIRECTIONAL FILAMENT TAPE 8959 CLEAR 25 MM X 50 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.13/each for your price

Overview

Mfr description
88227 SCOTCH BI-DIRECTIONAL FILAMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
  • Synthetic rubber adhesive bonds easily to most surfaces with high initial adhesion
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Able to withstand rough shipping and handling conditions

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    100 oz-in
  • Color
    Transparent
  • Elongation at Break
    6 %
  • Length
    60 yd
  • Width
    0.98 in
  • Thickness
    5.7 mil
  • Tensile Strength
    150 in
  • Manufacturer Upc Number
    00021200882272
  • UPC_NO
    00021200882272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought