Motion
8959

3M
8959

Scotch® Filament Tape - Transparent, 1.96 in Wide, 60 yd Long, 5.7 mil Thick
Mi Item #03166031
MFR #8959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8959

Scotch® Filament Tape - Transparent, 1.96 in Wide, 60 yd Long, 5.7 mil Thick
Mi Item #03166031
MFR #8959

Mfr description
88228 SCOTCH BI-DIRECTIONAL FILAMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60 yd
  • Tensile Strength
    150 in
  • Thickness
    5.7 mil
  • Width
    1.96 in

Details

  • Adhesion Strength
    100 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    6 %
  • UPC_NO
    00021200882289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)