Motion
9471

3M
9471

Adhesive Transfer Tape - 32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in Adhesive Strength, 3.5 mil Liner Thickness, 48.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03166050
MFR #9471
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9471

Adhesive Transfer Tape - 32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in Adhesive Strength, 3.5 mil Liner Thickness, 48.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03166050
MFR #9471

Mfr description
88964 ADHESIVE TRANSFER TAPE 9471
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tack acrylic adhesive for low surface energy foams and difficult to bond to surfaces
  • Minimal adhesive allows for low profile bond line applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    2 mil
  • Length
    180 yd
  • Liner Thickness
    3.5 mil
  • Width
    48.0000 in

Details

  • Adhesion Strength
    32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123472
  • Manufacturer Upc Number
    00021200889646
  • Operating Temperature Range
    -40 to +250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200889646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)