Specifications
Dimensions
- Container Size30 gal (US)
- Package Size5 gal (US)
Details
- ApplicationHigh coverage with mist, Spray
- ColorTransparent
- FlammabilityFlammable
- For Use With2000NF Contact Adhesive
- Manufacturer Upc Number00021200893247
- Package TypePail
- Product FormPail
- TypeActivator
- UPC_NO00021200893247
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)