Motion
95248 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3/4"X4"

3M
95248 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3/4"X4"

3M™ Tape Sheets 809G, Clear, 3/4 in x 4 in, 1280 per case (25 sheets/pad)
MI ITEM #03166067
MFR #95248 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3/4"X4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95248 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3/4"X4"

3M™ Tape Sheets 809G, Clear, 3/4 in x 4 in, 1280 per case (25 sheets/pad)
MI ITEM #03166067
MFR #95248 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3/4"X4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95248 SCOTCHPAD CUSTOM TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape sheets pre-cut to the size needed for your specific packaging and/or repair application.
  • Padded for convenient carrying and "dispenser-less" taping
  • no cutting tool required
  • Often used for in-field repair of damaged packages shipping label protection, and other packaging applications where convenient carrying and easy application are necessary.
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Hand
  • Elongation at Break
    160 %
  • Length
    4 in
  • Manufacturer Stock Number
    70006324332
  • Manufacturer Upc Number
    50021200952482
  • UPC_NO
    50021200952482
  • Tensile Strength
    70 in/lb
  • Thickness
    3.1 mil
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text