Overview
Mfr description
95262 SCOTCHPAD CUSTOM TAPE PAD
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Backing MaterialPolypropylene
- ColorClear
- Dispenser TypeHand
- Elongation at Break160 %
- Length11 in
- Manufacturer Stock Number70006324472
- Manufacturer Upc Number00021200952623
- Tensile Strength70 in
- Thickness3.1 mil
- Width1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data