Motion
95279 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3"X3"

3M
95279 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3"X3"

3M™ Tape Sheets 809G, Clear, 3 in x 3 in, 720 per case (25 sheets/pad)
MI ITEM #03166097
MFR #95279 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3"X3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95279 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3"X3"

3M™ Tape Sheets 809G, Clear, 3 in x 3 in, 720 per case (25 sheets/pad)
MI ITEM #03166097
MFR #95279 SCOTCHPAD CUSTOM TAPE PAD 809G TRANSPARENT 3"X3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95279 SCOTCHPAD CUSTOM TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape sheets pre-cut to the size needed for your specific packaging and/or repair application.
  • Padded for convenient carrying and "dispenser-less" taping
  • no cutting tool required
  • Often used for in-field repair of damaged packages shipping label protection, and other packaging applications where convenient carrying and easy application are necessary.
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Hand
  • Elongation at Break
    160 %
  • Length
    3 in
  • Manufacturer Stock Number
    70006324647
  • Manufacturer Upc Number
    50021200952796
  • UPC_NO
    50021200952796
  • Tensile Strength
    70 in/lb
  • Thickness
    3.1 mil
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text