1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
95767 SCOTCHLITE PHOTOELECTRIC GRADE SMOOTH SURFACE SHEETING 7590 4"X50YD
Scotchlite™ Reflective Tape - 4 in Width, 50 yd Length, Paper Backing Material, White
MI ITEM #
03166234
MFR #
95767 SCOTCHLITE PHOTOELECTRIC GRADE SMOOTH SURFACE SHEETING 7590 4"X50YD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Marking Tape
3M 95767 SCOTCHLITE PHOTOELECTRIC GRADE SMOOTH SURFACE SHEETING 7590 4"X50YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
95767 SCOTCHLITE PHOTOELECTRIC GRADE SMOOTH SURFACE SHEETING 7590 4"X50YD
Scotchlite™ Reflective Tape - 4 in Width, 50 yd Length, Paper Backing Material, White
MI ITEM #
03166234
MFR #
95767 SCOTCHLITE PHOTOELECTRIC GRADE SMOOTH SURFACE SHEETING 7590 4"X50YD
Mfr description
95767 SCOTCHLITE PHOTOELECTRIC GRADE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
50 yd
Width
4 in
Details
Backing Material
Paper
Color
White
Operating Temperature Range
Maximum of +400 °F
Product Type
Reflective Tape
UPC_NO
00021200957673
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items