Motion
95771 POLYESTER FILM TAPE 856 TRANSPARENT 1-1/2"X72YD

3M
95771 POLYESTER FILM TAPE 856 TRANSPARENT 1-1/2"X72YD

3M™ Polyester Film Tape 856, Transparent, 1-1/2 in x 72 yd, 24 per case
MI ITEM #03166239
MFR #95771 POLYESTER FILM TAPE 856 TRANSPARENT 1-1/2"X72YD
Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95771 POLYESTER FILM TAPE 856 TRANSPARENT 1-1/2"X72YD

3M™ Polyester Film Tape 856, Transparent, 1-1/2 in x 72 yd, 24 per case
MI ITEM #03166239
MFR #95771 POLYESTER FILM TAPE 856 TRANSPARENT 1-1/2"X72YD

Mfr description
95771 POLYESTER FILM TAPE 856
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2 mil (0.051 mm) light duty film tape used for permanent edging and label protection
  • Tough polyester film provides abrasion and edge tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.68/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    25 in
  • Thickness
    2 mil
  • Width
    1-1/2 in

Details

  • Adhesion Strength
    20 (Steel) oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    90 %
  • Manufacturer Upc Number
    00021200957710
  • UPC_NO
    00021200957710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)