Motion
96309 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE DP8010NS OFFWHITE 1.18FLOZ/35

3M
96309 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE DP8010NS OFFWHITE 1.18FLOZ/35

Scotch-Weld™ Acrylic Adhesive - 1.18 oz, Cartridge, Cure Time 8 to 24 h
MI ITEM #03166256
MFR #96309 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE DP8010NS OFFWHITE 1.18FLOZ/35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96309 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE DP8010NS OFFWHITE 1.18FLOZ/35

Scotch-Weld™ Acrylic Adhesive - 1.18 oz, Cartridge, Cure Time 8 to 24 h
MI ITEM #03166256
MFR #96309 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE DP8010NS OFFWHITE 1.18FLOZ/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96309 SCOTCH-WELD STRUCTURAL PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Red
  • Acrylic Type
    Methacrylate
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    1.18 oz
  • Cure Time
    8 to 24 h
  • Shear Strength
    2400 lb/in²
  • Viscosity Class
    High Viscosity
  • Viscosity
    27,000 (Accelerator) cP, 70,000 (Base) cP
  • UPC_NO
    00021200963094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text