Specifications
Dimensions
- Package Size5 gal (US)
Details
- ColorBlack
- Manufacturer Stock Number62264885302
- Manufacturer Upc Number00021200964619
- Material CompCeramic, Concrete, Metal, Plastic, Rubber, Wood
- Package TypeCan
- Product FormLiquid
- UPC_NO00021200964619
Help us improve this product