Motion
96601 SCOTCH-WELD INSTANT ADHESIVE CA4 2 G TUBE

3M
96601 SCOTCH-WELD INSTANT ADHESIVE CA4 2 G TUBE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 2 g, Tube, Liquid, 48 hr Cure Time
MI ITEM #03166332
MFR #96601 SCOTCH-WELD INSTANT ADHESIVE CA4 2 G TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96601 SCOTCH-WELD INSTANT ADHESIVE CA4 2 G TUBE

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 2 g, Tube, Liquid, 48 hr Cure Time
MI ITEM #03166332
MFR #96601 SCOTCH-WELD INSTANT ADHESIVE CA4 2 G TUBE

Mfr description
96601 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • High strength and impact resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 g
  • Package Size
    2 g
  • Weight
    0.018 lb

Details

  • Color
    Transparent
  • Cure Time
    48 hr
  • Manufacturer Upc Number
    00021200966019
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    00021200966019
  • Viscosity
    150 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)