Motion
96669

3M
96669

Cloth Tape Single-Sided Glass Cloth 36yd 3/4 in Wide
MI ITEM #03166335
MFR #96669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96669

Cloth Tape Single-Sided Glass Cloth 36yd 3/4 in Wide
MI ITEM #03166335
MFR #96669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    130 in
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    38 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Flame Retardant
  • Manufacturer Catalog Number
    00021200966699
  • Manufacturer Series
    398
  • Manufacturer Stock Number
    00021200966699
  • Manufacturer Upc Number
    00021200966699
  • Material
    Glass Cloth
  • Max Operating Temperature
    121 °C, 250 °F
  • Operating Temperature Range
    -20 to +250 °F
  • Product Form
    Roll
  • Series
    398
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, BMS 5-146 Type I, Class I, D3652, F.A.R. 25.853(a), F.A.R. 25.855(d), Grade A, MIL A-3316C 3 13.1, MIL A-3316C 3 13.2
  • UPC_NO
    00021200966699
  • Water Resistance
    Not Water Resistant

Overview

Mfr description
96669 GLASS CLOTH TAPE 398FR WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable backing provides abrasion and puncture resistance for long-term aging performance in aerospace applications
  • Acrylic adhesive provides excellent long-aging properties ideal for many permanent applications
  • Available on a skip-slit liner for ease of application
  • Meets flame retardant specifications of F.A.R. 25.853(a)‎ and F.A.R. 25.855(d)‎ and is EU Compliant
  • High conformability to bond over a variety of difficult textures and uneven or curved surfaces
  • Formulation does not contain antimony
  • Offers good temperature resistance of -20ºF/-29ºC to 250ºF/121ºC
  • Meets requirements of and can be qualified to Boeing material specifications BMS 5-146 Type I, Class I, Grade A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought