1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCS
96835
Tacky-Sheets Mat for Clean Room, Length: 46", Width: 18", Layers per Mat: 30, Material: Polyethylene
MI ITEM #
03166345
MFR #
96835
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SCS 96835
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCS
96835
Tacky-Sheets Mat for Clean Room, Length: 46", Width: 18", Layers per Mat: 30, Material: Polyethylene
MI ITEM #
03166345
MFR #
96835
Mfr description
96835 CLEAN-WALK MAT 5830 WHITE 18"X46"
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
46 in
Thickness
0.054 mil
Width
18 in
Details
Color
White
Layers Per Mat
30
Material
Polyethylene
Type
Tacky-Sheets Mat
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items