Motion
97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"

3M
97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"

Scotch® Freezer Tape FT-1, 3/4 in x 1000 in 12 Rolls/Deal
MI ITEM #03166352
MFR #97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"
List Price$64.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"

Scotch® Freezer Tape FT-1, 3/4 in x 1000 in 12 Rolls/Deal
MI ITEM #03166352
MFR #97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.24/each for your price

Overview

Mfr description
97580 SCOTCH FREEZER TAPE'-1 3/4"X1000"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for labeling frozen foods.
  • Holds at -40°F.
  • Works well on paper, film and foil

Specifications

  • Package Quantity
    12
  • Roll Length
    1000 in
  • Roll Width
    3/4 in
  • Manufacturer Upc Number
    00021200010354
  • UPC_NO
    00021200010354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text