Motion
97705 SCOTCH DESKTOP TAPE DISPENSER C60-BK BLACK TWO-TONE

3M
97705 SCOTCH DESKTOP TAPE DISPENSER C60-BK BLACK TWO-TONE

Scotch® Desktop Tape Dispenser C60-BK, Black Two-Tone
MI ITEM #03166364
MFR #97705 SCOTCH DESKTOP TAPE DISPENSER C60-BK BLACK TWO-TONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97705 SCOTCH DESKTOP TAPE DISPENSER C60-BK BLACK TWO-TONE

Scotch® Desktop Tape Dispenser C60-BK, Black Two-Tone
MI ITEM #03166364
MFR #97705 SCOTCH DESKTOP TAPE DISPENSER C60-BK BLACK TWO-TONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Tape Core Diameter
    1 in
  • Maximum Tape Width
    3/4 in

Details

  • Color
    Transparent
  • For Use With
    Standard Tape
  • Manufacturer Upc Number
    00021200977053
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200977053

Overview

Mfr description
97705 SCOTCH DESKTOP TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Deluxe two-tone desktop tape dispenser with weighted base
  • Sleek wave design complements any décor
  • Ideal for easy, one-handed dispensing
  • High-quality cutting blade lasts for years
  • Attached hub won't get lost or misplaced
  • Non-skid base
  • Weighted base for one-handed dispensing
  • Holds 1 in. core tape, up to 3/4 in. wide and 1500 in. long
  • 2.8 in. x 2.3 in x 6.3 in
  • Try other quality products from Scotch™ Brand for all your needs in the home and office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought