Motion
97716 ADJUSTABLE FOOTREST FR330

3M
97716 ADJUSTABLE FOOTREST FR330

3M™ Adjustable Footrest FR330
MI ITEM #03166369
MFR #97716 ADJUSTABLE FOOTREST FR330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97716 ADJUSTABLE FOOTREST FR330

3M™ Adjustable Footrest FR330
MI ITEM #03166369
MFR #97716 ADJUSTABLE FOOTREST FR330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97716 ADJUSTABLE FOOTREST FR330
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M foot rest helps reduce strain and fatigue on legs, back and neck.
  • Height and tilt adjustable with easy, foot-controlled, platform tilt adjustment.
  • Contoured, 18" wide non-skid plastic platform with soft bumps to massage and soothe your feet.
  • Durable, heavy-duty steel base stays in place.
  • 2 year warranty

Specifications

  • Length
    18 in
  • Width
    13 in
  • Product Line
    Adjustable Foot Rest
  • Thickness
    4 in
  • Color
    Gray
  • Manufacturer Upc Number
    00021200977169
  • Minimum Order Quantity
    1
  • Overall Height
    4 in
  • Overall Length
    22 in
  • Overall Width
    18 in
  • Product Types
    Non-skid Plastic with Soft Bumps
  • UPC_NO
    00021200977169
  • Weight
    7.204 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text