Motion
410M - 0.15 mm x 0.7000 in x 36 yd

3M
410M - 0.15 mm x 0.7000 in x 36 yd

3M Double Coated Paper Tape 410M, Natural, 3/4 in
Mi Item #03166422
MFR #410M - 0.15 mm x 0.7000 in x 36 yd
Price$36.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
410M - 0.15 mm x 0.7000 in x 36 yd

3M Double Coated Paper Tape 410M, Natural, 3/4 in
Mi Item #03166422
MFR #410M - 0.15 mm x 0.7000 in x 36 yd

Mfr description
31648 DOUBLE COATED PAPER TAPE 410M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.18/rl

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.15 mm
  • Overall Width
    0.7000 in

Details

  • Color
    Natural
  • Max Operating Temperature
    93 °C, 200 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)