Motion
01190 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A VFN

3M
01190 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A VFN

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 5A VFN, 1 per case
MI ITEM #03166460
MFR #01190 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01190 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A VFN

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 5A VFN, 1 per case
MI ITEM #03166460
MFR #01190 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    12 in
  • Brush Width
    2 in
  • Center Hole Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500191129
  • Manufacturer Upc Number
    00048011011905
  • Max Rpm
    2500 rpm
  • UPC_NO
    00048011011905

Overview

Mfr description
01190 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought