Motion
01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN

3M
01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 10 in x 1 in x 5 in, 2 per case
MI ITEM #03166463
MFR #01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN
List Price$364.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 10 in x 1 in x 5 in, 2 per case
MI ITEM #03166463
MFR #01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$364.44/each for your price

Overview

Mfr description
01710 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Manufacturer Stock Number
    7010364296
  • Manufacturer Upc Number
    00048011017105
  • UPC_NO
    00048011017105
  • Overall Diameter
    10 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 01710 SCOTCH-BRITE SST DEBURRING WHEEL 10"X1"X5"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 10 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, ideal for light finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text