Motion
02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN

3M
02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 12 in x 1-1/2 in x 5 in, 1 per case
MI ITEM #03166487
MFR #02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 12 in x 1-1/2 in x 5 in, 1 per case
MI ITEM #03166487
MFR #02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02977 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500024403
  • Manufacturer Upc Number
    00048011029771
  • UPC_NO
    00048011029771
  • Overall Diameter
    12 in
  • Overall Width
    1.5 in
  • Color
    Beige
  • Long Description
    The 02977 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1-1/2"X5"5A FIN is a non-woven deburring wheel with Aluminum Oxide abrasive, Fine grade, 12 in wheel diameter, 1-1/2 in wheel thickness, and 5 in center hole diameter, ideal for final finishing, polishing, and surface conditioning of metal parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text