Overview
Mfr description
05282 SCOTCH-BRITE CUT & POLISH WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeMedium
- Max Rpm2250 rpm
- Manufacturer Stock Number61500027364
- Manufacturer Upc Number00048011052823
- UPC_NO00048011052823
- Overall Diameter16 in
- Overall Width6 in
- ColorBeige
- Long DescriptionThe 05282 SCOTCH-BRITE CUT & POLISH WHEEL 16"X6"X10"7A MED is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 16 in wheel diameter, 6 in wheel thickness, 10 in center hole diameter, and Medium grade, suitable for blending and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data