Motion
05629 SCOTCH-BRITE HIGH STRENGTH DISC 6"X1/4"A MED

3M
05629 SCOTCH-BRITE HIGH STRENGTH DISC 6"X1/4"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 6 in x 1/4 in, 100 per case
Mi Item #03166510
MFR #05629 SCOTCH-BRITE HIGH STRENGTH DISC 6"X1/4"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05629 SCOTCH-BRITE HIGH STRENGTH DISC 6"X1/4"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 6 in x 1/4 in, 100 per case
Mi Item #03166510
MFR #05629 SCOTCH-BRITE HIGH STRENGTH DISC 6"X1/4"A MED

Mfr description
05629 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/4 in
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500030962
  • Manufacturer Upc Number
    00048011056296
  • Max Rpm
    4000 rpm
  • UPC_NO
    00048011056296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)