Motion
14350 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A VFN

3M
14350 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A VFN

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 7A Very Fine, 6 in x 36 in x 3 in, 1 per case
MI ITEM #03166540
MFR #14350 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14350 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A VFN

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 7A Very Fine, 6 in x 36 in x 3 in, 1 per case
MI ITEM #03166540
MFR #14350 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14350 SCOTCH-BRITE FLAT PART DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of nylon fibers helps the brush make consistent contact with the workpiece, including contours, for more consistent results
  • Gaps in open web permit debris to escape, helping to minimize loading
  • By providing more complete removal of oils, light coatings and other contaminants, this brush helps reduce the need for separate cleaning steps
  • Aluminum oxide and talc cut sharp without gouging, resulting in minimal material removal
  • Ideal for use on coil stock, sheet stock and flat parts

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    6 in
  • Center Hole Diameter
    3 in
  • Width
    36 in
  • Max Rpm
    4000 rpm
  • Grade
    Very Fine
  • Density Rating
    Hard
  • Disc Color
    Tan
  • Weight
    20 lb
  • Manufacturer Stock Number
    61500065257
  • Manufacturer Upc Number
    00048011143507
  • UPC_NO
    00048011143507
  • Color
    Beige
  • Overall Diameter
    6 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text