Motion
14508 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A MED

3M
14508 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A MED

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 7A Medium, 6 in x 36 in x 3 in, 1 per case
MI ITEM #03166542
MFR #14508 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A MED
List Price$5,411.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14508 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A MED

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 7A Medium, 6 in x 36 in x 3 in, 1 per case
MI ITEM #03166542
MFR #14508 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH 6"X36"X3"7A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,411.66/each for your price

Overview

Mfr description
14508 SCOTCH-BRITE FLAT PART DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of nylon fibers helps the brush make consistent contact with the workpiece, including contours, for more consistent results
  • Gaps in open web permit debris to escape, helping to minimize loading
  • By providing more complete removal of oils, light coatings and other contaminants, this brush helps reduce the need for separate cleaning steps
  • Aluminum oxide and talc cut sharp without gouging, resulting in minimal material removal
  • Ideal for use on coil stock, sheet stock and flat parts

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    6 in
  • Center Hole Diameter
    3 in
  • Width
    36 in
  • Max Rpm
    4000 rpm
  • Grade
    Medium
  • Density Rating
    Hard
  • Disc Color
    Tan
  • Weight
    20 lb
  • Manufacturer Stock Number
    61500067402
  • Manufacturer Upc Number
    00048011145082
  • UPC_NO
    00048011145082
  • Color
    Beige
  • Overall Diameter
    6 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought