Motion
15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN

3M
15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 14 in x 3 in x 8 in, 1 per case
Mi Item #03166557
MFR #15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 14 in x 3 in x 8 in, 1 per case
Mi Item #03166557
MFR #15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN

Mfr description
15643 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    3 in

Details

  • Grade
    Fine
  • Long Description
    The 15643 SCOTCH-BRITE EXL DEBURRING WHEEL 14"X3"X8"8S FIN is a Convolute Non-Woven Deburring Wheel featuring a 14 in wheel diameter, 3 in wheel thickness, 8 in center hole diameter, and Fine grade construction, designed for precision deburring and blending of large metal surfaces.
  • Manufacturer Stock Number
    61500080900
  • Manufacturer Upc Number
    00048011156439
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011156439
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)