Motion
18343 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X118"A MED

3M
18343 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X118"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 3 in x 118 in, 5 per case
MI ITEM #03166586
MFR #18343 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X118"A MED
Price$181.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18343 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X118"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 3 in x 118 in, 5 per case
MI ITEM #03166586
MFR #18343 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X118"A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$181.33/each

Specifications

Dimensions

  • Belt Length
    118 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Grade
    Medium
  • Manufacturer Stock Number
    61500119278
  • Manufacturer Upc Number
    00048011183435
  • UPC_NO
    00048011183435

Overview

Mfr description
18343 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought