Motion
19702 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TS 2"XNH A MED

3M
19702 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TS 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #03166606
MFR #19702 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TS 2"XNH A MED
List Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19702 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TS 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #03166606
MFR #19702 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TS 2"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.49/each for your price

Overview

Mfr description
19702 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    2 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500125853
  • Manufacturer Upc Number
    00048011197029
  • UPC_NO
    00048011197029
  • Mounting Type
    Quick-Change Roloc™ TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text