Motion
BCP 16

3M
BCP 16

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, Red Color
Mi Item #03166612
MFR #BCP 16
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
BCP 16

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, Red Color
Mi Item #03166612
MFR #BCP 16

Mfr description
23093 SCOTCH-BRITE BETWEEN COATS DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Disc Diameter  
    16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Floor Surfacing
  • Backing Material
    Paper
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    70070718849
  • Manufacturer Upc Number
    00048011230931
  • Material Application
    Floor
  • UPC_NO
    00048011230931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)