Motion
27813 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X2"X3"5A MED

3M
27813 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X2"X3"5A MED

Scotch-Brite™ Cut and Polish Flap Brush, 8 in x 2 in x 3 in 5A MED, 2 per case
Mi Item #03166668
MFR #27813 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X2"X3"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27813 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X2"X3"5A MED

Scotch-Brite™ Cut and Polish Flap Brush, 8 in x 2 in x 3 in 5A MED, 2 per case
Mi Item #03166668
MFR #27813 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X2"X3"5A MED

Mfr description
27813 SCOTCH-BRITE CUT & POLISH FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
  • Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    8 in
  • Brush Width
    2 in
  • Center Hole Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500150570
  • Manufacturer Upc Number
    00048011278131
  • Max Rpm
    4000 rpm
  • UPC_NO
    00048011278131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)