Motion
27836 SCOTCH-BRITE CLEAN & FINISH BONDED CLEANING BRUSH 12"X20"X5-3/4"5A ME

3M
27836 SCOTCH-BRITE CLEAN & FINISH BONDED CLEANING BRUSH 12"X20"X5-3/4"5A ME

Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, 12 in x 20 in x 5-3/4 in 5A MED, 1 per case, Custom
MI ITEM #03166673
MFR #27836 SCOTCH-BRITE CLEAN & FINISH BONDED CLEANING BRUSH 12"X20"X5-3/4"5A ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27836 SCOTCH-BRITE CLEAN & FINISH BONDED CLEANING BRUSH 12"X20"X5-3/4"5A ME

Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, 12 in x 20 in x 5-3/4 in 5A MED, 1 per case, Custom
MI ITEM #03166673
MFR #27836 SCOTCH-BRITE CLEAN & FINISH BONDED CLEANING BRUSH 12"X20"X5-3/4"5A ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27836 SCOTCH-BRITE CLEAN & FINISH BONDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Effectively cleans and finishes without damaging the underlying surface
  • Open web construction resists loading, contributing to longer service life
  • Open web responds to surface irregularities without altering geometry of the part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    12 in
  • Center Hole Diameter
    5-3/4 in
  • Width
    20 in
  • Max Rpm
    2100 rpm
  • Grade
    Medium
  • Density Rating
    Medium
  • Disc Color
    Maroon
  • Manufacturer Package Quantity
    1
  • Weight
    23.3 lb
  • Manufacturer Stock Number
    61500150802
  • Manufacturer Upc Number
    00048011278360
  • UPC_NO
    00048011278360
  • Color
    Red
  • Overall Diameter
    12 in
  • Overall Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought