Motion
29591 SCOTCH-BRITE SURFACE PREPARATION PAD SPP15 15"

3M
29591 SCOTCH-BRITE SURFACE PREPARATION PAD SPP15 15"

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - Red Color, Ceramic Abrasive Material, 16 in Overall Diameter
Mi Item #03166694
MFR #29591 SCOTCH-BRITE SURFACE PREPARATION PAD SPP15 15"
Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29591 SCOTCH-BRITE SURFACE PREPARATION PAD SPP15 15"

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - Red Color, Ceramic Abrasive Material, 16 in Overall Diameter
Mi Item #03166694
MFR #29591 SCOTCH-BRITE SURFACE PREPARATION PAD SPP15 15"

Mfr description
29591 SCOTCH-BRITE SURFACE PREPARATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Aggressively scrubs finishes in preparation for recoating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.19/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Overall Diameter
    16 in
  • Overall Thickness
    0.3 in
  • Weight
    1.361 kg

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Manufacturer Stock Number
    70071159316
  • Manufacturer Upc Number
    50048011295911
  • Product Types
    Stripping Pads
  • UPC_NO
    00048011295916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)