Motion
29592 SCOTCH-BRITE SURFACE PREPARATION PAD SPP20 20"

3M
29592 SCOTCH-BRITE SURFACE PREPARATION PAD SPP20 20"

Scotch-Brite® Clean N Strip™ Buffing or Polishing Pad - Red Color, 20 in Overall Diameter
Mi Item #03166695
MFR #29592 SCOTCH-BRITE SURFACE PREPARATION PAD SPP20 20"
Price$25.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29592 SCOTCH-BRITE SURFACE PREPARATION PAD SPP20 20"

Scotch-Brite® Clean N Strip™ Buffing or Polishing Pad - Red Color, 20 in Overall Diameter
Mi Item #03166695
MFR #29592 SCOTCH-BRITE SURFACE PREPARATION PAD SPP20 20"

Mfr description
29592 SCOTCH-BRITE SURFACE PREPARATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Aggressively scrubs finishes in preparation for recoating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.49/each

Specifications

Dimensions

  • Overall Diameter
    20 in
  • Overall Thickness
    0.3 in
  • Weight
    5.9 lb

Details

  • Color
    Red
  • Manufacturer Stock Number
    70071159324
  • Manufacturer Upc Number
    50048011295928
  • Product Types
    Stripping Pads
  • UPC_NO
    00048011295923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)