Motion
29822

3M
29822

Coated Finishing Disc - Silicon Carbide Material, 120 Grit, 12
Mi Item #03166699
MFR #29822
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29822

Coated Finishing Disc - Silicon Carbide Material, 120 Grit, 12
Mi Item #03166699
MFR #29822

Mfr description
29822 SANDING SCREEN 120 GRIT 20XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding Screen
  • Shape : Round
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.49/each

Specifications

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Grit Number
    120
  • Manufacturer Stock Number
    70070996155
  • Manufacturer Upc Number
    00048011298221
  • Material
    Silicon Carbide
  • Number of Sheets
    12
  • UPC_NO
    00048011298221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)