Motion
29846 SANDING SCREEN 80 GRIT 16XNH

3M
29846 SANDING SCREEN 80 GRIT 16XNH

3M™ Sanding Screen 29846, 80 Grit, 16 in x NH, 12/case
Mi Item #03166723
MFR #29846 SANDING SCREEN 80 GRIT 16XNH
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29846 SANDING SCREEN 80 GRIT 16XNH

3M™ Sanding Screen 29846, 80 Grit, 16 in x NH, 12/case
Mi Item #03166723
MFR #29846 SANDING SCREEN 80 GRIT 16XNH

Mfr description
29846 SANDING SCREEN 80 GRIT 16XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rinse and re-use
  • Use both sides of screen for long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    70070996395
  • Manufacturer Upc Number
    00048011298467
  • UPC_NO
    00048011298467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)