Motion
7100230888 SR CUTTER NO.3 .40"X.975"

3M
7100230888 SR CUTTER NO.3 .40"X.975"

NO 3 Tool & Cutter Grinding Wheel - Wheel Diameter: 0.4 in, Maximum RPM: 3200 RPM
Mi Item #03166742
MFR #7100230888 SR CUTTER NO.3 .40"X.975"
Price$16.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230888 SR CUTTER NO.3 .40"X.975"

NO 3 Tool & Cutter Grinding Wheel - Wheel Diameter: 0.4 in, Maximum RPM: 3200 RPM
Mi Item #03166742
MFR #7100230888 SR CUTTER NO.3 .40"X.975"

Mfr description
7100230888 SR CUTTER NO.3 .40"X.975"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.17/each

Specifications

Dimensions

  • Center Hole Thread Size
    1/4-28 in
  • Wheel Diameter
    0.4 in

Details

  • Manufacturer Stock Number
    61500175775
  • Manufacturer Upc Number
    00048011300962
  • Material
    Plastic
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011300962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)