Motion
31428 SCOTCH-BRITE SE SURFACE CONDITION BELT 3"X24"A CRS

3M
31428 SCOTCH-BRITE SE SURFACE CONDITION BELT 3"X24"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3 in x 24 in, 10 per case
Mi Item #03166763
MFR #31428 SCOTCH-BRITE SE SURFACE CONDITION BELT 3"X24"A CRS
Price$97.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31428 SCOTCH-BRITE SE SURFACE CONDITION BELT 3"X24"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3 in x 24 in, 10 per case
Mi Item #03166763
MFR #31428 SCOTCH-BRITE SE SURFACE CONDITION BELT 3"X24"A CRS

Mfr description
31428 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.76/each

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500181732
  • Manufacturer Upc Number
    00048011314280
  • UPC_NO
    00048011314280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)