Motion
33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-C 220 REFILL 6"

3M
33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-C 220 REFILL 6"

Scotch-Brite(TM) Radial Bristle Brush Replacement Disc T-C 220 Refill, 6 in, 40 per pack 2 packs per case
MI ITEM #03166777
MFR #33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-C 220 REFILL 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-C 220 REFILL 6"

Scotch-Brite(TM) Radial Bristle Brush Replacement Disc T-C 220 Refill, 6 in, 40 per pack 2 packs per case
MI ITEM #03166777
MFR #33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-C 220 REFILL 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33057 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Cleans with minimal pressure
  • Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
  • Contains no wire filaments for improved safety

Specifications

  • Diameter
    6 in
  • Abrasive Material
    Ceramic
  • Max Rpm
    6000 rpm
  • Color
    Red
  • Manufacturer Stock Number
    61500189198
  • Manufacturer Upc Number
    00048011330570
  • UPC_NO
    00048011330570
  • Width
    1 in
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text