Motion
7100138331

3M
7100138331

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #03166793
MFR #7100138331
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138331

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Maroon Color
Mi Item #03166793
MFR #7100138331

Mfr description
33078 SCOTCH-BRITE HOOKIT PRODUCTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • High cut-rate provides fine finishing, blending, polishing, paint prepping, and scuffing on a wide variety of surfaces
  • 3M™ Hookit™ quick change attachment and removal system provides fast disc change-out for multi-step finishing processes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Conditioning, Finishing, Metalworking, Paint prepping, Polishing, Sanding, Scuffing, Woodworking
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    150
  • Manufacturer Stock Number
    61500189412
  • Manufacturer Upc Number
    00048011330785
  • Material Application
    Aluminum, ferrous alloys, fiberglass, painted panels, plastics, solid surfaces, stainless steel, wood
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011330785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)